10.5W LED 4" Retrofit

Item #: 0851764

Cat #: AD4-B30-WH

UPC: 714176014159

Company wide:
0 in stock
Documents & Guides
4" LED Downlight, Retrofit, Line Voltage: 120V, Watts: 10.5, Lumens: 660, Color Temperature: 3000K, CRI: 90+, Color: White Trim. Life: 50,000 Hours. Dimming: 10-100% with most TRIAC, CL, MLV and ELV dimmers. TRIAC, CL, MLV and ELV dimmers. Energy Star. cETLus Listed and ENERGY STAR Certified.

Overview

4" LED Downlight, Retrofit, Line Voltage: 120V, Watts: 10.5, Lumens: 660, Color Temperature: 3000K, CRI: 90+, Color: White Trim. Life: 50,000 Hours. Dimming: 10-100% with most TRIAC, CL, MLV and ELV dimmers. TRIAC, CL, MLV and ELV dimmers. Energy Star. cETLus Listed and ENERGY STAR Certified.

The LED Advantage series of recessed downlights make it simple and affordable to upgrade existing recessed housings to LED. The AD4 downlight works well in a variety of residential and commercial applications with a rated life of 50,000 hours and a color rendering index of 90+.

Also known as: 714176014159, AD4-B30-WH, ALGAD4B30WH

Specifications

Color Temperature: 3000 (Warm White)
Volts AC: 120
Color: White
Wattage: 10.500
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Color: White
Light Technology: LED
Volts AC: 120
Wattage: 10.500
Dimmable: Yes