Reliance Controls PC5010-14

Item #: 0851721

Cat #: PC5010-14

UPC: 851890000553

Company wide:
0 in stock
Documents & Guides
No Documents Available
RTC PC5010-14 10FT LENGTH 64SO 14-50 MALE CORD END AND CS6364C FEMALE CORD END

Overview

RTC PC5010-14 10FT LENGTH 64SO 14-50 MALE CORD END AND CS6364C FEMALE CORD END
Also known as: 851890000553, PC5010-14, RTCPC501014

Specifications

Length: 10 ft
Gauge: 6 AWG
Conductors: 4
NEMA Configuration: 14-50P
Length: 10 ft
Conductors: 4
Gauge: 6 AWG
NEMA Configuration: 14-50P