Butt Splice, Expanded Vinyl Insul., 22 - 18 AWG, Red, 1000/PK

Item #: 0851707

Cat #: 2RA18XCP

UPC: 786210899350

$ 2.73 EA
Company wide:
0 in stock
Documents & Guides
Butt Splice, Expanded Vinyl Insul., 22 - 18 AWG, Red, 1000/PK

Overview

Butt Splice, Expanded Vinyl Insul., 22 - 18 AWG, Red, 1000/PK
Also known as: 786210899350, 2RA18XCP, THB2RA18XCP

Specifications

Color: Red
Material: Copper
Color: Red
Material: Copper