HMND NMK015DB SNTL 3PH 15kVA 240-20

Item #: 0851699

Cat #: NMK015DB

UPC: 803423049263

Company wide:
0 in stock
Documents & Guides
HAMMOND NMK015DB 15KVA 240 DELTA-208Y/120 TRANSFORME

Overview

HAMMOND NMK015DB 15KVA 240 DELTA-208Y/120 TRANSFORME
Also known as: 803423049263, NMK015DB, HMDNMK015DB

Specifications

Phase: 3
Type: Dry Type Transformer
Volt Amps: 15kVA
Primary Voltage: 240 Delta
Secondary Voltage: 120/208Y
Phase: 3
Volt Amps: 15kVA
Secondary Voltage: 120/208Y
Type: Dry Type Transformer
Primary Voltage: 240 Delta