1/2" Hex Bit

Item #: 0851683

Cat #: 70961BKP1

UPC: 625912096110

$ 16.21 EA
Company wide:
9 in stock
Documents & Guides
1/2" Hex Bit, Shank Length: 6", Color: Black.

Overview

1/2" Hex Bit, Shank Length: 6", Color: Black.

Color coding? It’s so simple, but it works. Racky Bits are easier to use and harder to lose, saving you a ton of time. Mfg Note: The most popular color coded bits on the market, period.

Also known as: 625912096110, 70961BKP1, RAK70961BKP1

Specifications

Diameter: 1/2 in
Length: 6 in
Diameter: 1/2 in
Length: 6 in