7/16" Brown Hex Bit

Item #: 0851682

Cat #: 70861BRP1

UPC: 625912086111

$ 14.71 EA
Company wide:
7 in stock
Documents & Guides
RAK 70861BRP1 BROWN 7/16"X 6" Nex Bit

Overview

RAK 70861BRP1 BROWN 7/16"X 6" Nex Bit
Also known as: 625912086111, 70861BRP1, RAK70861BRP1

Specifications

Diameter: 7/16 in
Length: 6 in
Diameter: 7/16 in
Length: 6 in