Hex Bits, 3/8"

Item #: 0851681

Cat #: 70761BLP1

UPC: 625912076112

$ 14.71 EA
Company wide:
6 in stock
Documents & Guides
Blue Magnetic Hex Bit, Length: 6", Diameter: 3/8".

Overview

Blue Magnetic Hex Bit, Length: 6", Diameter: 3/8".
Also known as: 625912076112, 70761BLP1, RAK70761BLP1

Specifications

Length: 6 in
Diameter: 3/8 in
Length: 6 in
Diameter: 3/8 in