5/16" Hex Power Bit

Item #: 0851680

Cat #: 70661YP1

UPC: 625912066113

$ 14.71 EA
Company wide:
28 in stock
Documents & Guides
Power Bit, Hex Shank Size: 5/16", Length: 6", Color: Yellow.

Overview

Power Bit, Hex Shank Size: 5/16", Length: 6", Color: Yellow.

Color coding? It’s so simple, but it works. Racky Bits are easier to use and harder to lose, saving you a ton of time. Mfg Note: The most popular color coded bits on the market, period.

Also known as: 625912066113, 70661YP1, RAK70661YP1

Specifications

Length: 6 in
Diameter: 5/16 in
Length: 6 in
Diameter: 5/16 in