Hex Bit, 1/4"

Item #: 0851679

Cat #: 70561RP1

UPC: 625912056114

$ 14.71 EA
Company wide:
16 in stock
Documents & Guides
Power Bit, Hex, Hex Shank Size: 1/4", Length: 6", Color: Red.

Overview

Power Bit, Hex, Hex Shank Size: 1/4", Length: 6", Color: Red.
Also known as: 625912056114, 70561RP1, RAK70561RP1

Specifications

Length: 6 in
Diameter: 1/4 in
Length: 6 in
Diameter: 1/4 in