Rooftop Conduit Support, Rigid/Pipe: 2", UV Rated, Non-Metallic

Item #: 0851657

Cat #: RPSE2H46

UPC: 782856663362

$ 81.08 EA
Company wide:
0 in stock
Documents & Guides
Rooftop Conduit Support, Rigid/Pipe: 2", UV Rated, Non-Metallic

Overview

Rooftop Conduit Support, Rigid/Pipe: 2", UV Rated, Non-Metallic

Rubber-based supports feature a wide platform base design to provide reliable support and distribute load across roof surface. These versatile supports are fast and easy to install compared to wood blocks and metal straps.

Also known as: 782856663362, RPSE2H46, CDYRPSE2H46

Features & Benefits

  • Quick height adjustment accommodates for uneven roofs or sloped condensate lines
  • No tools or fasteners needed; fast snap-on installation
  • Design sheds water and helps reduce pipe corrosion
  • Roof-friendly; made of UV-stabilized EPDM material

Specifications

Height: 4 in
Length: 4 in
Width: 6 in
Diameter: 2 in
Weight: 3.300 lb
Material: EPDM-SBR Rubber
Height: 4 in
Width: 6 in
Weight: 3.300 lb
Length: 4 in
Diameter: 2 in
Material: EPDM-SBR Rubber