Floor Box Cover Kit, 6-1/2" Round, 20A Duplex Receptacle

Item #: 0851602

Cat #: 897CFFTCAL

UPC: 786564140078

$ 255.91 EA
Company wide:
0 in stock
Floor Box Cover Kit, 6-1/2" Round, Ratchet-Pro 881 Series, Single or Dual Service, Style: Flush, Cover Type: Slide, Device Type: (1) Duplex Receptacle (20 Amp), Accepts (2) Communications Modules (not included), Includes: (2) 1/2" and (1) 3/4" Conduit Connectors. Material/Finish: Polycarbonate/Aluminum, Use with Tile, Carpet, Wood and Laminate Flooring.

Overview

Floor Box Cover Kit, 6-1/2" Round, Ratchet-Pro 881 Series, Single or Dual Service, Style: Flush, Cover Type: Slide, Device Type: (1) Duplex Receptacle (20 Amp), Accepts (2) Communications Modules (not included), Includes: (2) 1/2" and (1) 3/4" Conduit Connectors. Material/Finish: Polycarbonate/Aluminum, Use with Tile, Carpet, Wood and Laminate Flooring.
Also known as: 786564140078, 897CFFTCAL, WMD897CFFTCAL

Specifications

Material: Polycarbonate
Material: Polycarbonate