2
more

M12 Cordless LITHIUM-ION 3/8" Hammer Drill (Tool Only
Item #: 0851599
Cat #: 2411-20
UPC: 045242235605
Call for price
Company wide:
0
in stock
Documents & Guides
No Documents Available
MIL 2411-20 M12 3/8 Cordless LITHIUM-ION 3/8" Hammer Drill (Tool Only). Voltage: 12V. Torque: 275 in lbs. RPM: 0-400/0-1, 500 RPM. BPM: 22,500 BPM. Chuck Type: 3/8" Single Sleeve. Battery: RED LITHIUM. Charge Time: 30 minutes. Tool Length: 7-5/8". Tool Weight: 2.4 lbs. Tool ONLY, NO battery.
Overview
MIL 2411-20 M12 3/8 Cordless LITHIUM-ION 3/8" Hammer Drill (Tool Only). Voltage: 12V. Torque: 275 in lbs. RPM: 0-400/0-1, 500 RPM. BPM: 22,500 BPM. Chuck Type: 3/8" Single Sleeve. Battery: RED LITHIUM. Charge Time: 30 minutes. Tool Length: 7-5/8". Tool Weight: 2.4 lbs. Tool ONLY, NO battery.
Also known as: 045242235605, 2411-20, MIL241120
Specifications
| Type: | Lithium Battery |
| Type: | Lithium Battery |