1
more

Contactor, Definite Purpose, 3P, 360A, 104 -120VAC Coil, 600VAC
Item #: 0851548
Cat #: C25LNE3360A
UPC: 782114181584
$ 9866.04 EA
Company wide:
0
in stock
360 Amp, 3-Pole, Definite Purpose Contactor, 600V Rated, Lug Terminals, without Quick Connect Terminals, 120V AC Coil. Series: C1.
Overview
360 Amp, 3-Pole, Definite Purpose Contactor, 600V Rated, Lug Terminals, without Quick Connect Terminals, 120V AC Coil. Series: C1.
Definite purpose contactors and starters are electrically operated switching devices specifically designed for the heating, ventilation, air conditioning and refrigeration (HVAC) industry. They are subjected to stringent quality assurance inspections and testing procedures. Suitable for low duty-cycle applications requiring low cost switching of single- and three-phase loads, such as small motors and resistive heating loads.
Also known as: 782114181584, C25LNE3360A, CUTC25LNE3360A
Specifications
| Volts AC Control: | 120 |
| Poles: | 3 |
| Type: | Contactor, Box Lug, Definite Purpose, Non-Reversing |
| Mounting: | Surface |
| Volts AC: | 600 |
| Amps: | 360 |
| Volts AC Control: | 120 |
| Type: | Contactor, Box Lug, Definite Purpose, Non-Reversing |
| Volts AC: | 600 |
| Poles: | 3 |
| Mounting: | Surface |
| Amps: | 360 |