Freedom, Irrigation, Pump Panel, Size N2, 240V

Item #: 0851532

Cat #: ECP5522BAF-R63/D

UPC: 786685455891

$ 1665.78 EA
Company wide:
0 in stock
Documents & Guides
NEMA Size 2, Pump Panel, Irrigation, Rotary Disconnect, 50 Amp HMCPE Circuit Breaker, 10 Maximum Hp @ 240V, Electronic Overload Relay, 9 - 45 FLA (Full Load Amps), NEMA Type 3R, Rainproof, 240 Volt/ 60 Hz - 220 Volt/ 50 Hz Coil. Cover Control: Start and Reset Pushbuttons, Hand/Off/Auto Selector Switch. Dims: H: 29.10", W: 14.25", D: 8.47" ***Not rated for service entrance for PG&E***

Overview

NEMA Size 2, Pump Panel, Irrigation, Rotary Disconnect, 50 Amp HMCPE Circuit Breaker, 10 Maximum Hp @ 240V, Electronic Overload Relay, 9 - 45 FLA (Full Load Amps), NEMA Type 3R, Rainproof, 240 Volt/ 60 Hz - 220 Volt/ 50 Hz Coil. Cover Control: Start and Reset Pushbuttons, Hand/Off/Auto Selector Switch. Dims: H: 29.10", W: 14.25", D: 8.47" ***Not rated for service entrance for PG&E***

Eaton’s irrigation pump controllers are combination starters designed to meet the requirements of the agricultural industry. The enclosure is UL Type 3R rated to provide weathertight protection and is available in two sizes. Irrigation application specific accessories and modifications are available to fit the customer’s requirements.

Also known as: 786685455891, ECP5522BAF-R63/D, CUTECP5522BAFR63D

Specifications

Family / Style: Freedom
Phase: 3
Type: Electronic Overload, Pump Panel, Irrigation
Poles: 3
Horsepower: 10
Volts AC Control: 240
Amps: 50
IP/NEMA Rating: NEMA 3R
Family / Style: Freedom
Type: Electronic Overload, Pump Panel, Irrigation
Horsepower: 10
Amps: 50
Phase: 3
Poles: 3
Volts AC Control: 240
IP/NEMA Rating: NEMA 3R