M18 Cordless Right Angle Drill Driver

Item #: 0851523

Cat #: 2615-21

UPC: 045242242214

Company wide:
0 in stock
Documents & Guides
Right Angle Drill Driver, M18, Cordless, RPM: 0 - 1500, Torque: 125 in-lbs, Voltage: 18V, Chuck: 3/8" Single Sleeve - Ratcheting, Weight: 4.25 lbs, Includes: (1) M18 XC Lithium Battery, 1 Hour Charger, Carrying Case & Right Angle Drill Driver

Overview

Right Angle Drill Driver, M18, Cordless, RPM: 0 - 1500, Torque: 125 in-lbs, Voltage: 18V, Chuck: 3/8" Single Sleeve - Ratcheting, Weight: 4.25 lbs, Includes: (1) M18 XC Lithium Battery, 1 Hour Charger, Carrying Case & Right Angle Drill Driver

The combination of a 3.75 in. total head length and an integrated electronic clutch make the M18™ cordless lithium-ion right angle drill the most compact 18 V right angle drill driver in the industry. A 3/8 in. single sleeve keyless chuck, extended multi-position trigger and up to 125 in-lbs of torque provide versatility, ease of use and power that is unmatched.

Also known as: 045242242214, 2615-21, MIL261521, bird drill

Features & Benefits

  • 3.75 in. head length - great for working in tight spaces
  • 3/8 in. single sleeve ratcheting chuck - maximum versatility and grip
  • Electronic clutch - 11 settings + drill mode for complete control in fastening applications
  • Extended multi-position handle - provides convenience and versatility
  • Built in LED's - illuminates work surface and indicates clutch out

Specifications

Volts DC: 18
Type: Lithium Battery
Volts DC: 18
Type: Lithium Battery