M18 Cordless Right Angle Drill (Tool Only)

Item #: 0851517

Cat #: 2615-20

UPC: 045242242221

$ 180.65 EA
Company wide:
1 in stock
Documents & Guides
Milwaukee 2615-20 M18 Cordless Lithium Ion Right Angle Drill (Tool Only). Voltage: 18V. No Load Speed: 0-1500. Torque: 125 in lbs. Chuck Type: 3/8" Single Sleeve Ratcheting. LED Light: Yes. Tool Width: 3.75". Tool Height: 11.25". Tool Weight: 2.75 lbs. ***Bare Tool Only, Battery & Charger Sold Separately***

Overview

Milwaukee 2615-20 M18 Cordless Lithium Ion Right Angle Drill (Tool Only). Voltage: 18V. No Load Speed: 0-1500. Torque: 125 in lbs. Chuck Type: 3/8" Single Sleeve Ratcheting. LED Light: Yes. Tool Width: 3.75". Tool Height: 11.25". Tool Weight: 2.75 lbs. ***Bare Tool Only, Battery & Charger Sold Separately***

The combination of a 3.75 in. total head length and an integrated electronic clutch make the M18™ cordless lithium-ion right angle drill the most compact 18 V right angle drill driver in the industry. A 3/8 in. single sleeve keyless chuck, extended multi-position trigger and up to 125 in-lbs of torque provide versatility, ease of use and power that is unmatched.

Also known as: 045242242221, 2615-20, MIL261520

Features & Benefits

  • 3.75 in. head length - great for working in tight spaces
  • 3/8 in. single sleeve ratcheting chuck - maximum versatility and grip
  • Electronic clutch - 11 settings + drill mode for complete control in fastening applications
  • Extended multi-position handle - provides convenience and versatility
  • Built in LED's - illuminates work surface and indicates clutch out

Specifications

Volts DC: 18
Type: Lithium Ion
Volts DC: 18
Type: Lithium Ion