12/2 Aluminum Armored Cable MC-Stat Lite 250'

Item #: 0851486

Cat #: 122MCAHCFBRNGRA250

UPC: 077680258847

$ 1.57 FT
Company wide:
3,250 in stock
Documents & Guides
12/2 Copper Conductors with (1) Ground, 277/480V, Aluminum Armored Cable, Solid, 250 ft. Coil. Healthcare Cable. Wire Colors: Brown, Gray, Green. O.D.: .523".

Overview

12/2 Copper Conductors with (1) Ground, 277/480V, Aluminum Armored Cable, Solid, 250 ft. Coil. Healthcare Cable. Wire Colors: Brown, Gray, Green. O.D.: .523".

MC-Stat Lite is a type of armored cable specifically designed for healthcare facilities, offering redundant grounding and other features that meet NEC Article 517 requirements for patient care areas. It's a cost-effective alternative to traditional raceway and wire installations, featuring a wrap-free design, ColorSpec® ID/ColorTrak® ID, and polypropylene-covered conductors.

Also known as: 077680258847, 122MCAHCFBRNGRA250

Specifications

Length: 250 ft
Conductors: 2
Gauge: 12 AWG
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Solid
Length: 250 ft
Gauge: 12 AWG
Jacket: Aluminum
Stranding: Solid
Conductors: 2
Material: Copper
Volts AC: 600