Hole Saw Arbor, Twist-Release Quick Change, 3/8"

Item #: 0851440

Cat #: 49-56-7250

UPC: 045242225798

$ 26.97 EA
Company wide:
221 in stock
Quick Change Arbor, Chuck Size: 3/8", Compatible Hole Saws: 1-1/4" and Larger ***Arbor Only***

Overview

Quick Change Arbor, Chuck Size: 3/8", Compatible Hole Saws: 1-1/4" and Larger ***Arbor Only***

Milwaukee® Carbide grit hole saws are designed for cutting abrasive materials such as brick, block, cement board, fiberglass and tile. Use a Carbide tipped pilot bit when cutting ceramic tile, brick, and other abrasive materials.

Also known as: 045242225798, 49-56-7250, MIL49567250

Features & Benefits

  • Durable hardened steel construction
  • Fits all hole saws 1-1/4 in. and larger
  • Fits all drill chucks 3/8 in. and larger
  • Designed for cutting abrasive materials such as brick, block, cement board, fiberglass and tile
  • Tool-free operation
  • Universal, quick change with all brands of hole saws
  • No adapters required

Specifications

Diameter: 3/8 in
Material: Steel
Diameter: 3/8 in
Material: Steel