5" Recessed Compact Fluorescent Quicklight

Item #: 0851429

Cat #: R136TBZ

UPC:

Company wide:
0 in stock
Documents & Guides
5" Showerlight Trim, Color: Tuscan Bronze Trim with Glass Lens. For use with: CFRIC5V Housing.

Overview

5" Showerlight Trim, Color: Tuscan Bronze Trim with Glass Lens. For use with: CFRIC5V Housing.
Also known as: R136TBZ, CAPR136TBZ

Specifications

Diameter: 5 in
Type: Trim, Wet Location
Diameter: 5 in
Type: Trim, Wet Location