Breaker, 30/50A, 1P, 120/240V, 10 kAIC, BR Series, Duplex

Item #: 0851426

Cat #: BR3050

UPC: 786676006798

$ 86.57 EA
Company wide:
0 in stock
30/50 Amp, 1-Pole, Non-CTL Plug-On Replacement Duplex Circuit Breaker, Wire Size #14-4, 10 kAIC, 120/240V AC.

Overview

30/50 Amp, 1-Pole, Non-CTL Plug-On Replacement Duplex Circuit Breaker, Wire Size #14-4, 10 kAIC, 120/240V AC.
Also known as: 786676006798, BR3050, CUTBR3050

Specifications

Volts AC: 120, 240
Poles: 1
Amps: 30, 50
Family / Style: BR
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Amps: 30, 50
Interrupt Rating AC: 10 kA
Poles: 1
Family / Style: BR