Ladder Utility Bucket

Item #: 0851425

Cat #: AC52-UB

UPC: 051751094695

$ 22.99 EA
Company wide:
3 in stock
Documents & Guides
Ladder Utility Bucket, Load Capacity: 25 lbs, 1 Gallon, LockIn System

Overview

Ladder Utility Bucket, Load Capacity: 25 lbs, 1 Gallon, LockIn System

The AC52-UB Lock-In Utility Bucket expands your work surface and customizes your ladder top. Great for on the jobsite or household use. The utility bucket locks securely into the ladder top and is ideal for wet or dry applications. Holds up to 1 gallon of liquid and has a 25lb capacity. Integrated Lock-In System® socket on the bucket allows for an additional Paint Cup (AC27-P), ToolLasso® or Utility Hook (AC56-UH). Increases productivity by saving trips up and down the ladder.

Also known as: 051751094695, AC52-UB, WERAC52UB

Specifications

Weight Capacity: 25 lbs
Weight Capacity: 25 lbs