Hubbell - Lighting P2606-20

Item #: 0851386

Cat #: P2606-20

UPC: 785247139040

$ 99.00 EA
Company wide:
0 in stock
Documents & Guides
PRO P2606-20 36in FAN DOWNRO

Overview

PRO P2606-20 36in FAN DOWNRO
Also known as: 785247139040, P2606-20, PROP260620

Specifications

Color: Antique Bronze
Material: Steel
Standards: California Proposition 65
Color: Antique Bronze
Standards: California Proposition 65
Material: Steel