FDC Device Box, 1-Gang, 3/4", PVC Coated Aluminum

Item #: 0851275

Cat #: PRFDC2SA

UPC: 784011217649

$ 249.18 EA
Company wide:
0 in stock
Documents & Guides
FDC Device Box, 1-Gang, Hub Size: 3/4". Box Depth: 2.69", Material: PVC Coated Aluminum, Dimension A (Inches): 0.88 Dimension B (Inches): 2.69 Dimension C (Inches): 2.5 Dimension D (Inches): 0.79

Overview

FDC Device Box, 1-Gang, Hub Size: 3/4". Box Depth: 2.69", Material: PVC Coated Aluminum, Dimension A (Inches): 0.88 Dimension B (Inches): 2.69 Dimension C (Inches): 2.5 Dimension D (Inches): 0.79

Plasti-Bond PVC Coated device boxes and covers are available in several configurations and may be used in coated conduit systems to accommodate wiring devices, to serve as pull boxes for conductors, or to allow for splices and taps in conductors. Covers are available separately. Electrical continuity of the conduit system is maintained across assembled joints.

Also known as: 784011217649, PRFDC2SA, RRYPRFDC2SA

Specifications

Color: Black
Gangs: 1
Depth: 2.690 in
Material: PVC Coated Aluminum
Color: Black
Depth: 2.690 in
Gangs: 1
Material: PVC Coated Aluminum