2 Lamp 5kw 480v 60sym Mul-t Mount Infrared Htr Ss

Item #: 0851166

Cat #: 34260THSS480V

UPC: 686334802932

$ 1571.43 EA
Company wide:
0 in stock
2 Lamp 5kw 480v 60sym Mul-t Mount Infrared Htr Ss

Overview

2 Lamp 5kw 480v 60sym Mul-t Mount Infrared Htr Ss
Also known as: 686334802932, 34260THSS480V, TPI34260THSS480V

Specifications

Volts AC: 480
Wattage: 5000
Material: Stainless Steel
Color: Stainless
Standards: California Proposition 65
Volts AC: 480
Material: Stainless Steel
Standards: California Proposition 65
Wattage: 5000
Color: Stainless