2 Lmp 5KW 480V 60 Sym Mul-T-Mnt Htr Br

Item #: 0851164

Cat #: 34260TH480V

UPC: 686334802918

$ 1227.34 EA
Company wide:
0 in stock
Electric Infrared Heater, Fostoria, 5 KW, 480 V, Dimensions- 33 Length X 15 Width X 10-7/8 Height IN, 1 PH, Galvanized Steel Housing, Mul-T-Mount, BTU Rating- 17065, TH Series, 60 Deg Symmetrical

Overview

Electric Infrared Heater, Fostoria, 5 KW, 480 V, Dimensions- 33 Length X 15 Width X 10-7/8 Height IN, 1 PH, Galvanized Steel Housing, Mul-T-Mount, BTU Rating- 17065, TH Series, 60 Deg Symmetrical
Also known as: 686334802918, 34260TH480V, TPI34260TH480V

Specifications

Color: Brown
Volts AC: 480
Wattage: 5000
Standards: California Proposition 65
Color: Brown
Wattage: 5000
Volts AC: 480
Standards: California Proposition 65