2
more

BUSS ACK-120A FUSETRON DUAL ELEMENT
Item #: 0851132
Cat #: ACK-120A
UPC: 051712578332
$ 185.65 EA
Company wide:
0
in stock
Documents & Guides
BUS ACK-120A
Overview
BUS ACK-120A
Also known as: 051712578332, ACK-120A, BUSACK120A
Features & Benefits
- Quick-release continuous hinge
- Seams continuously welded and ground smooth
- Body stiffeners in larger enclosures for extra rigidity
- Free-Stand Type 4 Disconnect Enclosure for heavy industrial use. This Free-Stand Disconnect with QR Hinge Type 4, A72XM7818FTCLP4 item measures 72.12x78.50x18.12 inch with material of Steel color Gray.
- Heavy-duty lifting eyes anchor into reinforced top
- Removable centerposts permit easy panel installation
- Heavy-duty 3-point latching mechanism operated by padlocking handle on all doors
- Ends of latch rods have rollers for easier door closing
- Panel supports
Specifications
| Mounting: | Stud |
| Speed: | Time Delay |
| Type: | Fuse |
| Amps: | 120 |
| Mounting: | Stud |
| Type: | Fuse |
| Speed: | Time Delay |
| Amps: | 120 |