$ 172.68 EA
Company wide:
0
in stock
Documents & Guides
Padlocking Handle, Accommodates 5/16 Inch Padlock Shank, Maintains IP66, NEMA 4/12 When Properly Installed in Hoffman FUSION G7 Enclosures, Material: Black Composite
Overview
Padlocking Handle, Accommodates 5/16 Inch Padlock Shank, Maintains IP66, NEMA 4/12 When Properly Installed in Hoffman FUSION G7 Enclosures, Material: Black Composite
Composite handles with zinc-coated insert can replace the standard quarter-turn, 3-mm double bit insert on Fusion G7 wall-mount enclosures.
Also known as: 783510184377, GPDLOCKHDL, HOFGPDLOCKHDL
Features & Benefits
- Padlocking handle accommodates up to a 5/16-in. (8mm) diameter padlock shank
- Can be converted from clockwise to counter-clockwise opening
Specifications
| Material: | Composite |
| Color: | Black |
| Finish: | Textured |
| Weight: | 0.250 lb |
| Material: | Composite |
| Finish: | Textured |
| Color: | Black |
| Weight: | 0.250 lb |