Modular Splice Adapter

Item #: 0851046

Cat #: 5815-B19

UPC: 054007045724

$ 123.51 EA
Clearance
Price good while supplies last
Company wide:
14 in stock
Documents & Guides
Modular Splice Kit, Cold Shrink, 15 kV, Shielded cable, Insulation Range: .785 - .970", Wire Range: 2/0 - 3/0 AWG. ***Used with 5815 Series Modular Equipment Tee.***

Overview

Modular Splice Kit, Cold Shrink, 15 kV, Shielded cable, Insulation Range: .785 - .970", Wire Range: 2/0 - 3/0 AWG. ***Used with 5815 Series Modular Equipment Tee.***

Interface relays link the electronic controlling, e.g. PLC, PC or filed bus system to the sensor / actuator level.

Also known as: 054007045724, 5815-B19, MMM5815B19

Specifications

Volts AC: 15kV
Allowable Gauge Range: 2/0 - 3/0
Volts AC: 15kV
Allowable Gauge Range: 2/0 - 3/0