This product has been discontinued.

Tamper Resistant Receptacle, 15A, 125V, Limestone
Item #: 0850972
Cat #: SCRS-15-TR-LS
UPC: 027557618380
Company wide:
0
in stock
Discontinued
Documents & Guides
Receptacle, Lutron, Satin Colors, Tamper Resistant, 15 Amp, 125 Vac, Color: Limestone, Designer Style, Satin Wall Plate Finish, 60 Hz
Overview
Receptacle, Lutron, Satin Colors, Tamper Resistant, 15 Amp, 125 Vac, Color: Limestone, Designer Style, Satin Wall Plate Finish, 60 Hz
Claro, Satin, Tamper-resistant receptacle, 125V/15A in limestone
Also known as: 027557618380, SCRS-15-TR-LS, LUTSCRS15TRLS
Specifications
| Mounting: | Insert |
| Color: | Limestone |
| Type: | GFCI Receptacles |
| Amps: | 15 |
| Volts AC: | 125 |
| Mounting: | Insert |
| Type: | GFCI Receptacles |
| Volts AC: | 125 |
| Color: | Limestone |
| Amps: | 15 |