4-2/0 CU-BAR (2)2PC GRD

Item #: 0850933

Cat #: GC2626

UPC: 781810231661

Company wide:
0 in stock
Documents & Guides
Mechanical Grounding Connector, 2 Cables to 1/4" Thick Bar, 4 AWG (Sol)-2/0 AWG (Str).

Overview

Mechanical Grounding Connector, 2 Cables to 1/4" Thick Bar, 4 AWG (Sol)-2/0 AWG (Str).
Also known as: 781810231661, GC2626, BURGC2626

Specifications

Size: 3/8 in
Material: Copper
Standards: California Proposition 65
Allowable Gauge Range: 4 - 2/0
Size: 3/8 in
Standards: California Proposition 65
Material: Copper
Allowable Gauge Range: 4 - 2/0