Freedom, Combination, Pump Panel, Size N5, 480V

Item #: 0850929

Cat #: ECN5552CAK-R63/G

UPC: 786685456447

$ 10596.01 EA
Company wide:
5 in stock
Documents & Guides
NEMA Size 5, Pump Panel, Combination, Flange Handle Disconnect, 400 Amp HMCP Circuit Breaker, 200 Maximum Hp @ 480V, Electronic Overload Relay, 60 - 300 FLA (Full Load Amps), NEMA Type 3R, Rainproof, 480 Volt/ 60 Hz - 440 Volt/ 50 Hz Coil. Cover Control: Start and Reset Pushbuttons, Hand/Off/Auto Selector Switch. 28" W x 60.5" H x 10.6" D

Overview

NEMA Size 5, Pump Panel, Combination, Flange Handle Disconnect, 400 Amp HMCP Circuit Breaker, 200 Maximum Hp @ 480V, Electronic Overload Relay, 60 - 300 FLA (Full Load Amps), NEMA Type 3R, Rainproof, 480 Volt/ 60 Hz - 440 Volt/ 50 Hz Coil. Cover Control: Start and Reset Pushbuttons, Hand/Off/Auto Selector Switch. 28" W x 60.5" H x 10.6" D

Freedom Industrial Pump Panel Catalog#:ECN5552CAK-R63/G Freedom Industrial Pump Panel, Circuit breaker disconnect, NEMA 3R painted steel enclosure, 440V/50 Hz-460V/60 Hz coil, NEMA size 5, 60-300A

Also known as: 786685456447, ECN5552CAK-R63/G, CUTECN5552CAKR63G

Specifications

Type: Combination, Electronic Overload, Pump Panel
Family / Style: Freedom
Phase: 3
Poles: 3
Amps: 400
Horsepower: 200
Volts AC Control: 480
IP/NEMA Rating: NEMA 3R
Type: Combination, Electronic Overload, Pump Panel
Phase: 3
Amps: 400
Volts AC Control: 480
Family / Style: Freedom
Poles: 3
Horsepower: 200
IP/NEMA Rating: NEMA 3R