Freedom, Combination, Pump Panel, Size N1, 480V

Item #: 0850898

Cat #: ECN5512CAE-R63/C

UPC: 786685456089

$ 1516.88 EA
Company wide:
8 in stock
Documents & Guides
NEMA Size 1, Pump Panel, Combination, Flange Handle Disconnect, 30 Amp HMCP Circuit Breaker, 10 Maximum Hp @ 480V, Electronic Overload Relay, 4 - 20 FLA (Full Load Amps), NEMA Type 3R, Rainproof, 480 Volt/ 60 Hz - 440 Volt/ 50 Hz Coil. Cover Control: Start and Reset Pushbuttons, Hand/Off/Auto Selector Switch. Dims: H: 38.40", W: 18.86", D: 8.47"

Overview

NEMA Size 1, Pump Panel, Combination, Flange Handle Disconnect, 30 Amp HMCP Circuit Breaker, 10 Maximum Hp @ 480V, Electronic Overload Relay, 4 - 20 FLA (Full Load Amps), NEMA Type 3R, Rainproof, 480 Volt/ 60 Hz - 440 Volt/ 50 Hz Coil. Cover Control: Start and Reset Pushbuttons, Hand/Off/Auto Selector Switch. Dims: H: 38.40", W: 18.86", D: 8.47"

Freedom Industrial Pump Panel Catalog#:ECN5512CAE-R63/C Freedom Industrial Pump Panel, Circuit breaker disconnect, NEMA 3R painted steel enclosure, 440V/50 Hz-460V/60 Hz coil, NEMA size 1, 4-20A solid-state

Also known as: 786685456089, ECN5512CAE-R63/C, CUTECN5512CAER63C

Specifications

Type: Combination, Electronic Overload, Pump Panel
Family / Style: Freedom
Phase: 3
Poles: 3
Horsepower: 10
Amps: 30
Volts AC Control: 480
IP/NEMA Rating: NEMA 3R
Type: Combination, Electronic Overload, Pump Panel
Phase: 3
Horsepower: 10
Volts AC Control: 480
Family / Style: Freedom
Poles: 3
Amps: 30
IP/NEMA Rating: NEMA 3R