Freedom, Combination, Pump Panel, Size N1, 480V

Item #: 0850896

Cat #: ECN5512CAD-R63/C

UPC: 786685483719

$ 1516.88 EA
Company wide:
1 in stock
Documents & Guides
NEMA Size 1, Pump Panel, Combination, Flange Handle Disconnect, 15 Amp HMCP Circuit Breaker, 5 Maximum Hp @ 480V, Electronic Overload Relay, 4 - 20 FLA (Full Load Amps), NEMA Type 3R, Rainproof, 480 Volt/ 60 Hz - 440 Volt/ 50 Hz Coil. Cover Control: Start and Reset Pushbuttons, Hand/Off/Auto Selector Switch. Dims: H: 38.40", W: 18.86", D: 8.47"

Overview

NEMA Size 1, Pump Panel, Combination, Flange Handle Disconnect, 15 Amp HMCP Circuit Breaker, 5 Maximum Hp @ 480V, Electronic Overload Relay, 4 - 20 FLA (Full Load Amps), NEMA Type 3R, Rainproof, 480 Volt/ 60 Hz - 440 Volt/ 50 Hz Coil. Cover Control: Start and Reset Pushbuttons, Hand/Off/Auto Selector Switch. Dims: H: 38.40", W: 18.86", D: 8.47"

Eaton’s industrial pump panels are combination starters that are designed for irrigation, oil well, gas and other pump applications. The enclosure is NEMA Type 3R to provide weather-tight protection and is available in several sizes, depending on the customer’s control option requirements. The disconnect, contactor and overload relay are the same as used in Freedom lines of combination starters.

Also known as: 786685483719, ECN5512CAD-R63/C, CUTECN5512CADR63C

Specifications

Type: Combination, Electronic Overload, Pump Panel
Family / Style: Freedom
Phase: 3
Poles: 3
Horsepower: 5
Amps: 15
Volts AC Control: 480
IP/NEMA Rating: NEMA 3R
Type: Combination, Electronic Overload, Pump Panel
Phase: 3
Horsepower: 5
Volts AC Control: 480
Family / Style: Freedom
Poles: 3
Amps: 15
IP/NEMA Rating: NEMA 3R