20A 125V SLIM TR GFCI BLK

Item #: 0850826

Cat #: X7899-E

UPC: 078477513842

Company wide:
0 in stock
20A 125V SLIM TR GFCI BLKSmartlockPro Slim GFCI Tamper-Resistant Receptacle with LED Indicator, 20-Amp, Black

Overview

20A 125V SLIM TR GFCI BLKSmartlockPro Slim GFCI Tamper-Resistant Receptacle with LED Indicator, 20-Amp, Black
Also known as: 078477513842, X7899-E, LEVX7899E

Specifications

Type: Receptacle, GFCI, Slim, Tamper-Resistant, Feed Through, Self-Grounding, Decorator
Material: Polycarbonate, Thermoplastic, Steel
Volts AC: 120
Color: Black
Amps: 20
NEMA Configuration: 5-20R
Type: Receptacle, GFCI, Slim, Tamper-Resistant, Feed Through, Self-Grounding, Decorator
Volts AC: 120
Amps: 20
Material: Polycarbonate, Thermoplastic, Steel
Color: Black
NEMA Configuration: 5-20R