This product has been discontinued.

Tamper Resistant GFCI Receptacle, 20A, 125V, Brown
Item #: 0850822
Cat #: X7899
UPC: 078477513804
Company wide:
0
in stock
Discontinued
Documents & Guides
20 Amp, 125 Volt Receptacle, Feed-Through, Tamper Resistant, SmartLock Pro Slim GFCI, Monochromatic, Back & Side Wired, Nylon Wallplate & Self Grounding Clip Included - Brown.
Overview
20 Amp, 125 Volt Receptacle, Feed-Through, Tamper Resistant, SmartLock Pro Slim GFCI, Monochromatic, Back & Side Wired, Nylon Wallplate & Self Grounding Clip Included - Brown.
Also known as: 078477513804, X7899, LEVX7899
Specifications
| Type: | Receptacle, GFCI, Slim, Tamper-Resistant, Feed Through, Self-Grounding, Decorator |
| Color: | Brown |
| Material: | Polycarbonate, Thermoplastic |
| Volts AC: | 120 |
| Amps: | 20 |
| NEMA Configuration: | 5-20R |
| Type: | Receptacle, GFCI, Slim, Tamper-Resistant, Feed Through, Self-Grounding, Decorator |
| Material: | Polycarbonate, Thermoplastic |
| Amps: | 20 |
| Color: | Brown |
| Volts AC: | 120 |
| NEMA Configuration: | 5-20R |