20A 125V SLIM TR GFCI GRAY

Item #: 0850819

Cat #: X7899-GY

UPC: 078477513835

Company wide:
0 in stock
20A 125V SLIM TR GFCI GRAYSmartlockPro Slim GFCI Tamper-Resistant Receptacle with LED Indicator, 20-Amp, Gray

Overview

20A 125V SLIM TR GFCI GRAYSmartlockPro Slim GFCI Tamper-Resistant Receptacle with LED Indicator, 20-Amp, Gray
Also known as: 078477513835, X7899-GY, LEVX7899GY

Specifications

Type: Receptacle, GFCI, Slim, Tamper-Resistant, Feed Through, Self-Grounding, Decorator
Material: Polycarbonate, Thermoplastic
Volts AC: 120
Color: Gray
Amps: 20
NEMA Configuration: 5-20R
Type: Receptacle, GFCI, Slim, Tamper-Resistant, Feed Through, Self-Grounding, Decorator
Volts AC: 120
Amps: 20
Material: Polycarbonate, Thermoplastic
Color: Gray
NEMA Configuration: 5-20R