True Tap Wax Stick Lubricant - 16oz Stick

Item #: 0850801

Cat #: 03480

UPC: 078254034805

Company wide:
0 in stock
Documents & Guides
True Tap Wax Stick, Lubricant, Color: Amber, Includes: (1) 16 oz Stick, Case Size: 10. ***Discontinued***

Overview

True Tap Wax Stick, Lubricant, Color: Amber, Includes: (1) 16 oz Stick, Case Size: 10. ***Discontinued***

Multi-purpose lubricant works on all metals. Convenient stick is easy to use and mess-free. Environmentally safe.

Also known as: 078254034805, 03480, CRC03480

Specifications

Color: Amber
Size: 16 oz
Color: Amber
Size: 16 oz