Voltage Regulator

Item #: 0850780

Cat #: VR5T

UPC:

$ 75.61 EA
Company wide:
0 in stock
VR5T Voltage Regulator, Converts 24VAC/VDC to 12VDC @ 3A, Terminal

Overview

VR5T Voltage Regulator, Converts 24VAC/VDC to 12VDC @ 3A, Terminal

VR5T converts a 24VAC or 24VDC input into a regulated 12VDC output.

Also known as: VR5T, ALXVR5T

Specifications

Volts DC: 24
Type: Voltage Regulator
Volts AC: 24
Volts DC: 24
Volts AC: 24
Type: Voltage Regulator