Cat 6A Boot Patch Cord, 20FT

Item #: 0850760

Cat #: 6AS10-20L

UPC: 078477403549

$ 53.53 EA
Company wide:
0 in stock

Overview

Cat 6A Slimline Boot Patch Cord, 20FT, Blue

Cat 6A Slimline Patch Cord, 20 Feet, Blue

Also known as: 078477403549, 6AS10-20L, LEV6AS1020L

Specifications

Color: Blue
Material: Copper
Length: 20 ft
Color: Blue
Length: 20 ft
Material: Copper