Cat 6A Boot Patch Cord, 15FT

Item #: 0850758

Cat #: 6AS10-15L

UPC: 078477403433

$ 44.91 EA
Company wide:
0 in stock

Overview

Cat 6A Slimline Boot Patch Cord, 15FT, Blue

Cat 6A Slimline Patch Cord, 15 Feet, Blue

Also known as: 078477403433, 6AS10-15L, LEV6AS1015L

Specifications

Color: Blue
Material: Copper
Length: 15 ft
Color: Blue
Length: 15 ft
Material: Copper