5 in. Square x Double Gang Extension Ring

Item #: 0850755

Cat #: L-52G034

UPC:

$ 9.88 EA
Company wide:
7 in stock
Documents & Guides
5 in. Square x Double Gang Extension Ring, Raise/Depth: 3/4”, Volume: 9.5 Cubic Inches

Overview

5 in. Square x Double Gang Extension Ring, Raise/Depth: 3/4”, Volume: 9.5 Cubic Inches
Also known as: L-52G034, RANL52G034

Specifications

Material: Steel
Depth: 3/4 in
Cubic Inches: 9.500 in³
Material: Steel
Cubic Inches: 9.500 in³
Depth: 3/4 in