Hex Key Set, SAE T-Handle, 6-Inch, with Stand, 10-Piece

Item #: 0850726

Cat #: JTH610E

UPC: 092644337604

$ 49.99 EA
Company wide:
5 in stock
Documents & Guides
10-Piece SAE T-Handle Set, Journeyman Series, Length: 6", Includes: 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8" Hex

Overview

10-Piece SAE T-Handle Set, Journeyman Series, Length: 6", Includes: 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8" Hex

T-Handle design delivers maximum power. Soft touch grips for maximum control and comfort. Sizes laser etched on blade. Treated steel for rust and corrosion resistance.

Also known as: 092644337604, JTH610E, KLEJTH610E

Specifications

Diameter: 7/32 in, 5/32 in, 3/16 in, 7/64 in, 9/64 in, 3/32 in, 1/4 in, 3/8 in, 5/16 in, 1/8 in
Length: 6 in
Standards: California Proposition 65
Diameter: 7/32 in, 5/32 in, 3/16 in, 7/64 in, 9/64 in, 3/32 in, 1/4 in, 3/8 in, 5/16 in, 1/8 in
Standards: California Proposition 65
Length: 6 in