GE THQB21WY20 1P PLUS SWITCHING NEU

Item #: 0850588

Cat #: THQB21WY20

UPC: 783164103557

$ 162.12 EA
Company wide:
0 in stock
Documents & Guides
GE THQB21WY20 1P PLUS SWITCHI

Overview

GE THQB21WY20 1P PLUS SWITCHI
Also known as: 783164103557, THQB21WY20, ABBTHQB21WY20

Specifications

Poles: 2
Volts AC: 120, 240
Amps: 20
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 20
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Mounting: Bolt On