Straight Squeeze Connector, Insulated, 1", Malleable Iron

Item #: 0850573

Cat #: 256-I

UPC: 786209895356

$ 24.38 EA
Company wide:
7 in stock
Documents & Guides
Squeeze Connector, Straight, Insulated, 1 Inch Diameter, Knockout Size 1 Inch, Cable Range 1.250 - 1.375 Inch, Malleable Iron, Zinc Plated

Overview

Squeeze Connector, Straight, Insulated, 1 Inch Diameter, Knockout Size 1 Inch, Cable Range 1.250 - 1.375 Inch, Malleable Iron, Zinc Plated

These flex connectors are for use with armored cable and flexible metal conduit.

Also known as: 786209895356, 256-I, THB256I

Specifications

Material: Malleable Iron
Diameter: 1 in
Finish: Zinc
Material: Malleable Iron
Finish: Zinc
Diameter: 1 in