Floor Box Assembly, Furniture Feed, 4", Aluminum

Item #: 0850568

Cat #: 861FFTCAL

UPC: 786564013426

$ 170.62 EA
Company wide:
0 in stock
Floor Box Assembly, Furniture Feed, Diameter: 4 Inch, (2) 1/2 Inch and (1) 3/4 Inch Conduit Openings, (3) 1/2 Inch Knockouts, Material/Finish: Aluminum/Aluminum, For Use in Raised Floor or Wood Floor Applications.

Overview

Floor Box Assembly, Furniture Feed, Diameter: 4 Inch, (2) 1/2 Inch and (1) 3/4 Inch Conduit Openings, (3) 1/2 Inch Knockouts, Material/Finish: Aluminum/Aluminum, For Use in Raised Floor or Wood Floor Applications.
Also known as: 786564013426, 861FFTCAL, WMD861FFTCAL

Specifications

Knockout Diameter: 1/2 in
Material: Aluminum
Cubic Inches: 18 in³
Knockout Diameter: 1/2 in
Cubic Inches: 18 in³
Material: Aluminum