8W A19 LED Lamp, 27K

Item #: 0850534

Cat #: 409938

UPC: 046677409937

$ 17.51 EA
Clearance
Price good while supplies last
Company wide:
6 in stock
Documents & Guides
8W LED Bulb A19 Dimmable EnduraLEDDimmable LED Lamp, 8W, 120V, Bulb: A-Type (A19), Base: Medium Screw (E26), Lumens: 450, CRI: 80, Color Temperature: 2700K, Rated Average Life: 25,000 Hrs.

Overview

8W LED Bulb A19 Dimmable EnduraLEDDimmable LED Lamp, 8W, 120V, Bulb: A-Type (A19), Base: Medium Screw (E26), Lumens: 450, CRI: 80, Color Temperature: 2700K, Rated Average Life: 25,000 Hrs.
Also known as: 046677409937, 409938, PHI8A19END450LM27

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 80
Shape: A19 (Arbitrary)
Wattage: 8
Lumens: 450
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Color Rendering Index (CRI): 80
Wattage: 8
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Volts AC: 120
Shape: A19 (Arbitrary)
Lumens: 450
Light Technology: LED