30.5 mm, Corrosion Resistant, Assembled Push-Pull Unit

Item #: 0850533

Cat #: E34GDB79M2-1X

UPC: 782114708224

$ 467.45 EA
Company wide:
0 in stock
Documents & Guides
30.5 Mm, Corrosion Resistant, Assembled Push-pull Unit, Red Standard Operator, 2position, Operating Mode: Maintained Push, Maintained Pull, 40 Mm, Illuminated,24 Vac/vdc, 1no, 1nc

Overview

30.5 Mm, Corrosion Resistant, Assembled Push-pull Unit, Red Standard Operator, 2position, Operating Mode: Maintained Push, Maintained Pull, 40 Mm, Illuminated,24 Vac/vdc, 1no, 1nc
Also known as: 782114708224, E34GDB79M2-1X, CUTE34GDB79M21X

Specifications

Size: 40 mm
Material: Plastic
Size: 40 mm
Material: Plastic