APC CONDUIT

Item #: 0850484

Cat #: LTC150-1

UPC: 786210140711

$ 38.89 EA
Company wide:
0 in stock
THB LTC150-1 1-1/2IN LT TYPE

Overview

THB LTC150-1 1-1/2IN LT TYPE
Also known as: 786210140711, LTC150-1, THBLTC1501

Specifications

Diameter: 1 1/2 in
Color: Black
Material: PVC
Type: LFNC-B
Diameter: 1 1/2 in
Material: PVC
Color: Black
Type: LFNC-B