
1-1/4IN LT TYPEB COND PVC BLK 250FT
Item #: 0850482
Cat #: LTC125TB-250
UPC: 786209926333
$ 20.53 EA
Company wide:
0
in stock
Documents & Guides
Industrial Grade, Type B Liquidtight Flexible PVC Conduit, 1-1/4 Inch Conduit Size, Approved for Outdoor and Direct Burial in the US, UL Temperature Ratings - 105 Degrees C Dry, 60 Degree C Wet, 70 Degree C Oil, CSA Temperature Rating 18 to 75 Degrees C, Oil Resistant, Voltage Rating 600V, Black with Orange Markings, 250 Foot Reel
Overview
Industrial Grade, Type B Liquidtight Flexible PVC Conduit, 1-1/4 Inch Conduit Size, Approved for Outdoor and Direct Burial in the US, UL Temperature Ratings - 105 Degrees C Dry, 60 Degree C Wet, 70 Degree C Oil, CSA Temperature Rating 18 to 75 Degrees C, Oil Resistant, Voltage Rating 600V, Black with Orange Markings, 250 Foot Reel
Also known as: 786209926333, LTC125TB-250, THBLTC125TB250
Specifications
| Length: | 250 ft |
| Diameter: | 1 1/4 in |
| Color: | Black |
| Material: | PVC |
| Type: | LFNC-B |
| Length: | 250 ft |
| Color: | Black |
| Type: | LFNC-B |
| Diameter: | 1 1/4 in |
| Material: | PVC |