Liquidtight Flexible Conduit, Non-Metallic, Type B, 1-1/4", Gray, 100'

Item #: 0850479

Cat #: LTC125GY

UPC: 786210880808

$ 17.85 EA
Company wide:
0 in stock
Documents & Guides
Liquidtight Flexible Conduit, Non-Metallic, Type B, Smooth, 1-1/4", Gray, 100' Coil, Commercial Grade, Indoor/Outdoor Use

Overview

Liquidtight Flexible Conduit, Non-Metallic, Type B, Smooth, 1-1/4", Gray, 100' Coil, Commercial Grade, Indoor/Outdoor Use
Also known as: 786210880808, LTC125GY, THBLTC125GY

Specifications

Length: 100 ft
Diameter: 1 1/4 in
Color: Gray
Material: PVC
Type: LFNC-B
Length: 100 ft
Color: Gray
Type: LFNC-B
Diameter: 1 1/4 in
Material: PVC